Shop All Welding Hose
Parker
Filter Element, 0.01 Micron, 368 SCFM
Mfr # 6CU19-187
Zoro # G0533531
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- Type Pneumatic
- Media Type Microfiberglass
- Replaces Henderson 16D150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6CU19-187
- Zoro # G0533531
- Country of Origin United States
- Category Welding Hose
Details
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Type | Pneumatic |
Media Type | Microfiberglass |
Replaces | Henderson 16D150 |
Max. Temp. (F) | 175 |
Filter Element Material | Microglass |
Type of Filter | Coalescing |
Filter Type | Coalescing |
For Substance Type | Air |
Filter Rating | 0.01 micron |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003041)
- BERNARD Diffuser, Centerfire (DS-1T)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 100 ft. (20027153)
- FORNEY Forney Industries Inc 86145 Hose Oxygen & Acetylene 0.25 x 25 ft. R-Grade (8912651)
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk (14OX)
- LINCOLN ELECTRIC Welding Hose Kit, CGA, .1875 ID, 25 Ft L (K1859-2)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 50', Grade T (PW38-50T)
- FLAME ENGINEERING FLAME ENGINEERING HP Hose Assembly, 1/4 in x 10 ft, MNPT, 350 psi, Rubber (HP-10)
- Parker Welding Hose