Shop All General Purpose Filter Elements
Parker
Filter Element, 0.01 Micron, 26 SCFM, PK10
Mfr # 6T10-025 x 10
Zoro # G2560957
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass/Flourocarbon
- Max. Temp. (F) 450
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6T10-025 x 10
- Zoro # G2560957
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass/Flourocarbon |
Max. Temp. (F) | 450 |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 0.01 micron |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | Headline 25-64-50K |
Filter Rating | 0.01 micron |
Filter Element Material | Microglass |
For Substance Type | Air |
Filter Type | Particulate |
Type of Filter | Particulate |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, KWY (L1056)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- Parker General Purpose Filter Elements