Shop All General Purpose Filter Elements
Parker
Filter Element, 0.01 Micron, 196 SCFM
Mfr # 6IJN15-050
Zoro # G2425507
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Filter Rating - Air Treatment 0.01 micron
- Replaces Donaldson MF 5/25, MF 5/2,5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6IJN15-050
- Zoro # G2425507
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Item | Compressed Air Filter Element |
Replaces | Donaldson MF 5/25, MF 5/2,5 |
Media Type - Air Treatment | Microglass |
For Substance Type | Air |
Type of Filter | Coalescing |
For Fluid Type | Oil, Water |
Filter Element Material | Microglass |
Filter Type | Coalescing |
Filter Rating | 0.01 micron |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203, Single Row Ball Brgs, 6203 (6203)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- PARKER Filter Element Kit, Type Coalescing (PS724P)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- Parker General Purpose Filter Elements