Shop All General Purpose Filter Elements
Parker
Filter Element, 0.01 Micron, 15 SCFM
Mfr # 10IGN25-200
Zoro # G0581034
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Donaldson FF 20/30
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10IGN25-200
- Zoro # G0581034
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Replaces | Donaldson FF 20/30 |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 1 micron |
Filter Element Material | Microglass |
Filter Type | Fine Filter |
Type of Filter | Particulate |
Filter Rating | 1 micron |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Fine Filter, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- Parker Compressed Air Treatment