Shop All Cooling Filter Driers
Parker
Filter, Dryer, Shell
Mfr # P-969
Zoro # G0960531
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Number of Cores 2
- Connection Solder
- Connection Size (In.) 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P-969
- Zoro # G0960531
- UPC # 687472033738
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1-1/8 |
Overall Length (In.) | 15 in |
Cut Out Length (In.) | 3 15/16 in |
Details
Item | Replacement Filter Shell |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Number of Cores | 2 |
Connection | Solder |
R-22 Capacity (Tons) | 33 ton |
R-410A Capacity | 40 ton |
Description | 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG |
Description
Replacement Filter Shell, Connection Size (In.) 1-1/8, Overall Length (In.) 15 in, R-22 Capacity (Tons) 33 ton, Number of Cores 2, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG, R-410A Capacity 40 ton, Cut Out Length (In.) 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17602506)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- AMERIMAX HOME PRODUCTS 12"X25' Galv Flashing (70512)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Line Filter/Dryer (SLD-27-7SV-HH)
- PARKER Dryer, Liquid Line (MMS-80)
- PARKER Dryer, Liquid Line (712)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- Parker Cooling Filter Driers