Shop All Cooling Filter Driers
Parker
Filter, Dryer, Shell
Mfr # P-967
Zoro # G2789762
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Number of Cores 2
- Connection Solder
- Connection Size (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P-967
- Zoro # G2789762
- UPC # 687472033721
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 |
Overall Length (In.) | 14 15/16 in |
Details
Item | Replacement Filter Shell |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Number of Cores | 2 |
Connection | Solder |
R-22 Capacity (Tons) | 25 ton |
R-410A Capacity | 35 ton |
Description | 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG |
Description
Replacement Filter Shell, Connection Size (In.) 7/8, Overall Length (In.) 14 15/16 in, R-22 Capacity (Tons) 25 ton, Number of Cores 2, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG, R-410A Capacity 35 ton, Cut Out Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 350psi Open, 265psi Close (RHS-350265)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- PARKER Line Filter/Dryer (SLD-27-7SV-HH)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- VALCON Filter Drier, Liquid Line, 4.8 Flow Rate (59704)
- Parker Cooling Filter Driers