Shop All Cooling Filter Driers
Parker
Filter, Dryer, Shell
Mfr # P-487
Zoro # G0506791
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P-487
- Zoro # G0506791
- UPC # 687472033714
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 |
Overall Length (In.) | 9 7/16 in |
Details
Item | Replacement Filter Shell |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 14 ton |
R-410A Capacity | 20 ton |
Description | 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG |
Description
Replacement Filter Shell, Connection Size (In.) 7/8, Overall Length (In.) 9 7/16 in, R-22 Capacity (Tons) 14 ton, Number of Cores 1, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG, R-410A Capacity 20 ton, Cut Out Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Photocell/Flame Sensor (72-038-0200)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- BROWNING Bx53 Browning Grip Notched (BX53)
- FIREYE Chassis with Non-Self Check A, 120V (YB110UV)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- PARKER Filter, Dryer, Shell (P-969)
- Parker Cooling Filter Driers