Shop All Cooling Filter Driers
Parker
Filter, Dryer, Shell
Mfr # P-485
Zoro # G0953321
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With All CFC, HCFC and HFC Refrigerants
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P-485
- Zoro # G0953321
- UPC # 687472033707
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 |
Overall Length (In.) | 9 1/8 in |
Cut Out Length (In.) | 3 11/16 in |
Details
Item | Replacement Filter Shell |
Type | Steel |
For Use With | All CFC, HCFC and HFC Refrigerants |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 10 ton |
R-410A Capacity | 15 ton |
Description | 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG |
Description
Replacement Filter Shell, Connection Size (In.) 5/8, Overall Length (In.) 9 1/8 in, R-22 Capacity (Tons) 10 ton, Number of Cores 1, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG, R-410A Capacity 15 ton, Cut Out Length (In.) 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A558)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter, Dryer, Shell (P-969)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter, Replace Core (PCK-48HH)
- EMERSON FLOW CONTROLS Drier, 7/8" Odf Filter Drier, Ek-757S (048228)
- Parker Cooling Filter Driers