Shop All Cooling Filter Driers
Parker
Filter Dryer, For Use with A/C Systems
Mfr # LLD-609S
Zoro # G4779752
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat
- For Use With Air Conditioning Systems
- Number of Cores 1
- Connection ODF
- Connection Size (In.) 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LLD-609S
- Zoro # G4779752
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1-1/8 |
Overall Length (In.) | 15 7/8 in |
Cut Out Length (In.) | 14 1/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Sweat |
For Use With | Air Conditioning Systems |
Number of Cores | 1 |
Connection | ODF |
R-22 Capacity (Tons) | 20 ton |
R-410A Capacity | 20 ton |
Description | 650 PSIG, Solid Molded Desiccant Core |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1-1/8, Overall Length (In.) 15 7/8 in, R-22 Capacity (Tons) 20 ton, Number of Cores 1, Type Sweat, For Use With Air Conditioning Systems, Connection ODF, Description 650 PSIG, Solid Molded Desiccant Core, R-410A Capacity 20 ton, Cut Out Length (In.) 14 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv52-1/2 1/2" Gas Pressure (RV52-1/2)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- LENNOX Fan Motor, 1.5 HP, 208/230V, 1-Phase (72L08)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- PARKER Refrigerant Filter-Drier (LLD-163-PZK DRIER)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- SUPCO Liquid Line Dryer, 1/2" SAE, 8"cu. (LLD084)
- Parker Cooling Filter Driers