Shop All Cooling Filter Driers
Parker
Filter Dryer, For Use with A/C Systems
Mfr # LLD-607S
Zoro # G4786603
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat
- For Use With Air Conditioning Systems
- Number of Cores 1
- Connection ODF
- Connection Size (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # LLD-607S
- Zoro # G4786603
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 |
Overall Length (In.) | 15 15/16 in |
Cut Out Length (In.) | 14 7/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Sweat |
For Use With | Air Conditioning Systems |
Number of Cores | 1 |
Connection | ODF |
R-22 Capacity (Tons) | 20 ton |
R-410A Capacity | 20 ton |
Description | 650 PSIG, Solid Molded Desiccant Core |
Description
Liquid Line Filter Dryer, Connection Size (In.) 7/8, Overall Length (In.) 15 15/16 in, R-22 Capacity (Tons) 20 ton, Number of Cores 1, Type Sweat, For Use With Air Conditioning Systems, Connection ODF, Description 650 PSIG, Solid Molded Desiccant Core, R-410A Capacity 20 ton, Cut Out Length (In.) 14 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Amhearst Medium Glass door (AM-2101)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- COPELAND Contactor, 120V Coil 3P 75Amp W/ Aux (912-3075-01)
- AMERI-VENT Kit, 5" Dia. (5EK)
- PARKER Dryer, Liquid Line (619)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- Parker Cooling Filter Driers