Shop All Filter Bags
Parker
Filter Bag, Felt, PP, 160 gpm, 1m, PK10
Mfr # G2P1-Q
Zoro # G3488414
original price:
$274.65
13% off
new price: $236.99
/pk 10, $23.70/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 31 1/2 in
- Max. Flow 160 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # G2P1-Q
- Zoro # G3488414
- Country of Origin United States
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 31 1/2 in |
Diameter | 7 in |
Bag Size | 2 |
Overall Length | 31 1/2 in |
Description
Filter Bag, Reduces Particulates, Solids, Flow Rate 160 gpm, Maximum Pressure 70 psi, Micron Rating 1 micron, Diameter 7 in, Material Polypropylene, Overall Length 31 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 2, Collar Type Ring, Features Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size (22UL68)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- PARKER Filter Bag, Felt, PP, 160 gpm, 50m, PK10 (G2P50-Q)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 1m, PK10 (G1PE1-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 25m, PK10 (G1PE25-Q)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- PENTAIR BP420-25, BAG FILTER (BP420-25)
- Parker Filter Bags