Shop All Filter Bags
Parker
Filter Bag, Felt, PP, 160 gpm, 10m, PK10
Mfr # G2P10-Q
Zoro # G1355837
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 31 1/2 in
- Max. Flow 160 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # G2P10-Q
- Zoro # G1355837
- Country of Origin United States
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 31 1/2 in |
Diameter | 7 in |
Bag Size | 2 |
Overall Length | 31 1/2 in |
Description
Filter Bag, Reduces Particulates, Solids, Flow Rate 160 gpm, Maximum Pressure 70 psi, Micron Rating 10 micron, Diameter 7 in, Material Polypropylene, Overall Length 31 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 2, Collar Type Ring, Features Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 100m, PK10 (G1PE100-Q)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- CHIPBLASTER Bag Filter, 5 Microns (3013-5)
- Parker Filter Bags