Shop All Compressor Air Filters
Parker
Filter, 85 cfm, 6.22 in. H, 250 psi
Mfr # 06F38BC
Zoro # G1856830
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Port Size 1/8 in
- Bowl Material - Air Treatment Zinc
- Pipe Size 1/2" NPT
- Drain Type Automatic
- Filter Rating - Air Treatment 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06F38BC
- Zoro # G1856830
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Drain Port Size | 1/8 in |
Pipe Size | 1/2" NPT |
Connection Size - Air Treatment | 1/2 in NPT |
Size | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Size - Air Treatment | Compact |
Overall Height | 6 1/4 in |
Overall Width | 2 13/16 in |
Bowl Size | 4.4 oz. |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 2 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- Parker Compressor Air Filters