Shop All Compressor Air Filters
Parker
Filter, 80 cfm, 6.22 in. H, 250 psi
Mfr # 06F28BC
Zoro # G1856849
original price:
$171.39
5% off
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Compact
- Filter Rating - Air Treatment 5 micron
- Size - Air Treatment Compact
- Overall Width 2 13/16 in
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 06F28BC
- Zoro # G1856849
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size | Compact |
Size - Air Treatment | Compact |
Overall Width | 2 13/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Height | 6 1/4 in |
Drain Port Size | 1/8 in |
Pipe Size | 3/8" NPT |
Bowl Size | 4.4 oz. |
Bowl Size - Air Treatment | 4.4 oz |
Inlet Size | 3/8 in NPT |
Overall Depth | 2 3/4 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FOR-GP (GPFF2406-04-04-04FB)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-9/16" (RAPTOR 4HSB 1-9/16")
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- Parker Compressor Air Filters