Shop All Compressor Air Filters
Parker
Filter, 53 cfm, 6.22 in. H, 250 psi
Mfr # 06F18BC
Zoro # G1856858
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Polypropylene
- Max. Flow 53 cfm
- Overall Width 2 13/16 in
- Bowl Size 4.4 oz.
- Connection Size - Air Treatment 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 06F18BC
- Zoro # G1856858
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 13/16 in |
Bowl Size | 4.4 oz. |
Connection Size - Air Treatment | 1/4 in NPT |
Drain Port Size | 1/8 in |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Pipe Size | 1/4" NPT |
Size | Compact |
Overall Height | 6 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062395, Return Line, 80 micron, Outside-In (MF0577404)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- Parker Compressor Air Filters