Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10
Mfr # 9933-11-BQ
Zoro # G1441587
original price:
$545.89
9% off
new price: $492.99
/pk 10, $49.30/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Nylon
- Max. Incoming Pressure - Air Treatment 125 psi
- Filter Rating - Air Treatment 0.01 micron
- Overall Width 1.3 in
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 9933-11-BQ
- Zoro # G1441587
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Overall Width | 1.3 in |
Overall Height | 4.5 in |
Pipe Size | 1/4" Tube |
Connection Size - Air Treatment | 1/4 in Tube |
Size - Air Treatment | Subcompact |
Bowl Size | 0.005 oz. |
Size | Miniature |
Air Outlet Size | 1/4 in |
Overall Length | 4 5/8 in |
Air Inlet Size | 1/4 in |
Outside Diameter | 1 7/16 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 4 5/8 in, Outside Diameter 1 7/16 in, Filter Rating 0.01 micron, Maximum Flow Rate 6 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.02 L, Filter Bowl Material Nylon, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10 (9922-11-BQ)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- FESTO Micro Filter LFMA-D-MINI-A (LFMA-D-MINI-A)
- Parker Compressed Air Treatment