Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10
Mfr # 8833-11-BX
Zoro # G1728946
product price: $551.99
/pk 10, $55.20/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 230 Degrees F
- Filter Media Microfibre
- Includes Drain Port
- Filter Rating - Air Treatment 0.01 micron
- Pipe Size 1/4" Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8833-11-BX
- Zoro # G1728946
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Pipe Size | 1/4" Tube |
Overall Height | 4.5 in |
Drain Port Size | 1/4 in Tube |
Size - Air Treatment | Subcompact |
Bowl Size | 0.005 oz. |
Size | Miniature |
Overall Width | 2.1 in |
Connection Size - Air Treatment | 1/4 in Tube |
Outside Diameter | 1 5/16 in |
Air Inlet Size | 1/4 in |
Overall Length | 4 1/2 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 4 1/2 in, Outside Diameter 1 5/16 in, Filter Rating 0.01 micron, Maximum Flow Rate 6 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.02 L, Filter Bowl Material Nylon, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- ENERPAC Hydraulic Manifold, 7" L, Ports 7 (A64)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; poly filter. Small (PPDF-25-1/4-1/4-P40)
- Parker Compressed Air Treatment