Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10
Mfr # 9922-11-BQ
Zoro # G1186622
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" Tube
- Filter Rating - Air Treatment 0.01 micron
- Housing Material Kynar
- Bowl Size 0.005 oz.
- Filter Media Microfibre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 9922-11-BQ
- Zoro # G1186622
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Pipe Size | 1/4" Tube |
Bowl Size | 0.005 oz. |
Size - Air Treatment | Subcompact |
Connection Size - Air Treatment | 1/4 in Tube |
Size | Miniature |
Overall Height | 4.5 in |
Overall Width | 1.3 in |
Overall Length | 4 5/8 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 1 7/16 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 4 5/8 in, Outside Diameter 1 7/16 in, Filter Rating 0.01 micron, Maximum Flow Rate 6 cfm, Maximum Operating Pressure 125 psi, Body Material Polyvinylidene Fluoride, Disposable Yes, Filter Bowl Capacity 0.02 L, Filter Bowl Material Polyvinylidene Fluoride, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- DAYTON 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (2L422)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F26AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- SOLBERG SS HEPA Media 0.3 Micron with Prefilter, High Efficiency (HE850QP)
- Parker General Purpose Filter