Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10
Mfr # 9922-05-BQ
Zoro # G3113476
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microfibre
- Filter Rating - Air Treatment 0.01 micron
- Bowl Size 0.003 oz.
- Size - Air Treatment Subcompact
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 9922-05-BQ
- Zoro # G3113476
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size | 0.003 oz. |
Size - Air Treatment | Subcompact |
Connection Size - Air Treatment | 1/4 in Tube |
Size | Miniature |
Overall Width | 1.0 in |
Pipe Size | 1/4" Tube |
Drain Port Size | 1/4 in Tube |
Overall Height | 3.28 in |
Overall Length | 3 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 1 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 3 3/16 in, Outside Diameter 1 in, Filter Rating 0.01 micron, Maximum Flow Rate 5.4 cfm, Maximum Operating Pressure 125 psi, Body Material Polyvinylidene Fluoride, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Polyvinylidene Fluoride, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10 (9922-11-BQ)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Pipe Size: 1/4" NPT (4ZL28)
- Parker Compressed Air Treatment