Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10
Mfr # 8833-11-DX
Zoro # G0774697
product price: $518.99
/pk 10, $51.90/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Air Treatment Subcompact
- Overall Width 2.1 in
- Housing Material Nylon
- Filter Rating - Air Treatment 0.01 micron
- Bowl Size 0.005 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8833-11-DX
- Zoro # G0774697
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Subcompact |
Overall Width | 2.1 in |
Bowl Size | 0.005 oz. |
Overall Height | 4.5 in |
Size | Miniature |
Connection Size - Air Treatment | 1/4 in Tube |
Pipe Size | 1/4" Tube |
Drain Port Size | 1/4 in Tube |
Outside Diameter | 1 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Length | 4 1/2 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 4 1/2 in, Outside Diameter 1 5/16 in, Filter Rating 0.01 micron, Maximum Flow Rate 12 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.02 L, Filter Bowl Material Nylon, Filter Efficiency 93 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F16AC)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- Parker Compressed Air Treatment