Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10
Mfr # 9933-05-DQ
Zoro # G2063162
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Nylon
- Size - Air Treatment Subcompact
- Max. Temp. 230 Degrees F
- Max. Incoming Pressure - Air Treatment 125 psi
- Filter Media Microfibre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 9933-05-DQ
- Zoro # G2063162
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Subcompact |
Size | Miniature |
Overall Height | 3.28 in |
Bowl Size | 0.003 oz. |
Pipe Size | 1/4" Tube |
Overall Width | 1.0 in |
Connection Size - Air Treatment | 1/4 in Tube |
Drain Port Size | 1/4 in Tube |
Air Inlet Size | 1/4 in |
Overall Length | 3 3/16 in |
Outside Diameter | 1 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 3 3/16 in, Outside Diameter 1 in, Filter Rating 0.01 micron, Maximum Flow Rate 8.3 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Nylon, Filter Efficiency 93 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid, For Substance Type Liquid; Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2100 lb. (CSA104-12)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 2"-11-1/2 Thread Size (SPHN32-32F)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F26AC)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- FESTO Filter LF-D-5M-MIDI-A (LF-D-5M-MIDI-A)
- Parker General Purpose Filter