Shop All General Purpose Filter
Parker
Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10
Mfr # 9922-05-DQ
Zoro # G1454013
original price:
$468.99
10% off
new price: $421.99
/pk 10, $42.20/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Max. Flow 10.1 cfm
- Connection Size - Air Treatment 1/4 in Tube
- Max. Flow - Air Treatment 10.1 cfm
- Max. Temp. 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 9922-05-DQ
- Zoro # G1454013
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Connection Size - Air Treatment | 1/4 in Tube |
Bowl Size | 0.003 oz. |
Pipe Size | 1/4" Tube |
Overall Height | 3.28 in |
Size | Miniature |
Overall Width | 1.0 in |
Size - Air Treatment | Subcompact |
Drain Port Size | 1/4 in Tube |
Air Outlet Size | 1/4 in |
Overall Length | 3 3/16 in |
Air Inlet Size | 1/4 in |
Outside Diameter | 1 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Outlet Size 1/4 in, Air Outlet Type Tube, Overall Length 3 3/16 in, Outside Diameter 1 in, Filter Rating 0.01 micron, Maximum Flow Rate 8.3 cfm, Maximum Operating Pressure 125 psi, Body Material Polyvinylidene Fluoride, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Polyvinylidene Fluoride, Filter Efficiency 93 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (50BS30H X 1 1/4)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- GREENLEE Wrench, Combo Ratchet 13/16 (0354-20)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- Parker Compressed Air Treatment