Shop All Compressor Air Filters
Parker
Filter, 130 cfm, 7.67 in. H, 250 psi
Mfr # 07F38BC
Zoro # G1856821
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Bowl Size 7.2 oz.
- Bowl Size - Air Treatment 7.2 oz
- Filter Media Polypropylene
- Bowl Material - Air Treatment Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 07F38BC
- Zoro # G1856821
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size | 7.2 oz. |
Bowl Size - Air Treatment | 7.2 oz |
Size - Air Treatment | Standard |
Overall Width | 3 1/4 in |
Overall Height | 7 11/16 in |
Pipe Size | 1/2" NPT |
Drain Port Size | 1/8 in |
Size | Standard |
Inlet Size | 1/2 in NPT |
Overall Depth | 3 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 130 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60H Hvy Ol Cp Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hol, PK5 (60HOL)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- TRIM Coolant, 1 gal, Can (SOL/1)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- Parker Compressor Air Filters