Shop All Hydraulic Filtration Parts
Parker
Field Adaptor, 1 In NPT, 1 In L
Mfr # 937546
Zoro # G1801712
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Inlet (In.) 1
- Type Field
- For Use With Mfr. No. 934330T, 934331T, 934332T
- Operating Temp. (F) -20 to 250
- Body Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 937546
- Zoro # G1801712
- Country of Origin United States
- Category Hydraulic Filtration Parts
Dimensions
Body Length (In.) | 1 |
Inlet Size | 1 in NPT |
Overall Height | 1 in |
Details
Item | Breather Adaptor |
NPT Inlet (In.) | 1 |
Type | Field |
For Use With | Mfr. No. 934330T, 934331T, 934332T |
Operating Temp. (F) | -20 to 250 |
Max. Operating Temp. | 250 Degrees F |
Adapter Type - Breathers | Field |
Description
Breather Adaptor, Inlet Size 1 in NPT, For Use With 2NMR9, 2NMT1, 2NMT2, Adapter Type - Breathers Field, Max. Operating Temp. 250 Degrees F, Overall Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- FAFNIR Bearing Equipment or Accessory, 3 Bolt Flangette (62MSC2)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- PARKER Valve, Relief (928981)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK6)
- PARKER Motor, w/ pre-wired switch (941768-943056)
- PARKER Element, Filter 20 Micron (933136Q)
- PARKER Mounting Kit, Panel, For 4DJZ8, 4DKA3, 4DKA5 (MVK8)
- PARKER Indicator, Pop-up (932905)
- SNAP-TITE Dust Cap, 71 Series, 1/4 In. Nipples (71-3PNC-4)
- Parker Hydraulic Filtration Parts