Shop All Plumbing Specialty Tools
Parker
FERULSET TOOL SIZE 6
Mfr # 560580
Zoro # G410066419
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 560580
- Zoro # G410066419
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Parker's Ferulset Presetting Tools provide a fast and easy way to manually pre-set Parker's ferrules onto steel and stainless steel tube for Ferulok Flareless 24 Deg Bite Type fitting connections. The tool's bodies are manufactured from hardened steel for withstanding repeated pre-sets. Markets: - Construction - Aerial Lift - Agriculture - Material Handling - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Separate tools are available to preset ferrules on steel and stainless steel tube sizes 1/8'' through 2'' O.D. Applications: - Presetting ferrules onto metal tube for industrial and mobile hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- HONEYWELL Ds06-101-Dut-Lf 3/4" Ds06 (DS06-101-D)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Connection Size: 1/2" (0342-1/2)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- JONES STEPHENS Water Meter Key, 3/4" x 36" (M25736)
- RIDGID Basing Wrench, Telescoping, 12-1/2 in. L (2017)
- THRIFCO PLUMBING Tapered End Faucet Seat Wrench (4400108)
- FERNCO Fernco. P44U-405 Compress Donut Fitting; 4 x 4 In. (6208524)
- URREA Pressure test pump 60 bar (768)
- ZURN Wrench, Aerator, For 4UZP1, 4UZN8, 4UZN9 (P6900-21)
- Parker Plumbing Tools