Shop All Plumbing Specialty Tools
Parker
FERULSET TOOL SIZE 16
Mfr # 560585
Zoro # G510066340
product price: $354.99
/ea
Free Shipping & Returns
$354.99
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
- Brand Parker
- MFR # 560585
- Zoro # G510066340
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Parker's Ferulset Presetting Tools provide a fast and easy way to manually pre-set Parker's ferrules onto steel and stainless steel tube for Ferulok Flareless 24 Deg Bite Type fitting connections. The tool's bodies are manufactured from hardened steel for withstanding repeated pre-sets. Markets: - Construction - Aerial Lift - Agriculture - Material Handling - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Separate tools are available to preset ferrules on steel and stainless steel tube sizes 1/8'' through 2'' O.D. Applications: - Presetting ferrules onto metal tube for industrial and mobile hydraulic applications
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
- LEGEND VALVE 2" T-2000 NO LEAD BALL VALVE (101-418NL)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10 (S201GF24N5DG4)
- LEGEND VALVE MULTI CRIMP TOOL SET 1-1/4-2 (508-281)
- JONES STEPHENS PIPE SOCKET SAVER 3"" (J44-300)
- ROTHENBERGER Tee Extractor Set, 1/2 to 1-1/8 In, 8 Pc (22124)
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- JET SWET 4.00 In Single Tool (400)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L (8808)
- THRIFCO PLUMBING Tapered End Faucet Seat Wrench (4400108)
- Parker Plumbing Tools