Shop All Plumbing Specialty Tools
Parker
FERULSET TOOL SIZE 10
Mfr # 560582
Zoro # G010066390
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 560582
- Zoro # G010066390
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Parker's Ferulset Presetting Tools provide a fast and easy way to manually pre-set Parker's ferrules onto steel and stainless steel tube for Ferulok Flareless 24 Deg Bite Type fitting connections. The tool's bodies are manufactured from hardened steel for withstanding repeated pre-sets. Markets: - Construction - Aerial Lift - Agriculture - Material Handling - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Separate tools are available to preset ferrules on steel and stainless steel tube sizes 1/8'' through 2'' O.D. Applications: - Presetting ferrules onto metal tube for industrial and mobile hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- LEGEND VALVE MULTI PEX CRIMP TOOL SET 3/8-1 (508-280)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- WHEELER-REX Shut Off Tool Combo 86 and 70 (8670)
- KOHLER Tool, Adjustment, Kit (1191731)
- JET SWET Kit 1/2 to 2.00 In with Case and Extra Gaskets (6800)
- Parker Plumbing Tools