Shop All Brass Pipe Fittings
Parker
Female x Male Adapter, Brass, 3/8 in
Mfr # 222P-6-6
Zoro # G100489658
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Male NPT
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-6-6
- Zoro # G100489658
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Female x Male Adapter, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size (VS2225P-12)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- Parker Fittings