Shop All Brass Pipe Fittings
Parker
Female x Male Adapter, Brass, 3/4 in
Mfr # 222P-12-12
Zoro # G500489654
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Hex Size 1 3/8 in
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-12-12
- Zoro # G500489654
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 3/8 in |
Pipe Size | 3/4 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Female x Male Adapter, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1214)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Tee (FSBT12)
- ANDERSON METALS Compression Tee Brass 5/16 (750064-05)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-6-8)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (222P-4-2)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-20)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- TOOL 7331 .750 in. Brass Ferrule (TO1080164)
- Parker Brass Pipe Fittings