Shop All Brass Pipe Fittings
Parker
Female x Male Adapter, Brass, 1/8 in
Mfr # 222P-2-2
Zoro # G700489676
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Material Grade C37700
- Pipe Fitting Connection Type Female NPT x Male NPT
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-2-2
- Zoro # G700489676
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 7/8 in |
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
Female x Male Adapter, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- K-FLEX USA 1-5/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100158)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-30)
- Parker Fittings