Shop All PFA Tube Fittings
Parker
Female Reducer, 1/4 x 1/8 In, NPT, PFA
Mfr # PFR-42-P
Zoro # G3223744
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 x 1/8 in
- Connection NPT
- Material PFA
- Pressure (PSI) 125
- Temp. Range 0 to 350F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PFR-42-P
- Zoro # G3223744
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 x 1/8 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Length (In.) | 0.56 in |
Pipe Size (In.) | 1/4 x 1/8 |
Dia. (In.) | 3/4 in |
Details
Item | Female Reducer |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 125 |
Temp. Range | 0 to 350F |
Description
Female Reducer, Pipe Size 1/4 x 1/8 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 3/4 In, Length 0.56 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-598)
- SLOAN Sprayhead Insert Kit Efx1000A Spray Head Insert Kit 1.5 Lam (3324102)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- PARKER Plug, 1/4 In, NPT, PFA (P-4-P)
- Parker Tube Fittings