Shop All Plug Valves
Parker
Female Pipe to Female Pipe Plug Valve
Mfr # PV609-4
Zoro # G212333924
product price: $49.65
/ea
$49.65
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
- Brand Parker
- MFR # PV609-4
- Zoro # G212333924
- Country of Origin United States
- Category Plug Valves
Description
Parker's Plug Valves have an extruded brass body and a one piece Acetal copolymer handle and stem. To assure sealability and reliable performance, the valve must be installed so that the flow media travels in the direction of the arrow on the valve handle. Plug valves are a quarter turn, on or off. A stainless steel stopping pin in the body provides a positive stop action for full shutoff. Quadruple Nitrile o-rings on the stem provides positive sealing. All plug valves are 100% leak tested and are certified to be leak free to one SCCM.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- PRIMELINE TOOLS Shower Door International Bottom Guide, Fits 1/2 in. Panels (2 Pack) (MP6067)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVN8)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- Parker Valves