Shop All Brake Accessories
Parker
FEMALE ELBOW SWIVEL
Mfr # 370PTC-6-4
Zoro # G209817482
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 370PTC-6-4
- Zoro # G209817482
- Country of Origin United States
- Category Brake Accessories
Description
Being the world's leader in leak free technologies Parker's PTC fitting is offered as both a composite and brass push-to-connect air brake fitting that meets SAE and D.O.T. specifications. Engineered to meet the demands of all truck/trailer, mobile and rail systems worldwide Parker's PTC fittings reduce assembly time versus compression style fittings by 90%. The composite body is strong, lightweight and impact resistance, while the brass ptc fitting utilizes the same collet and o-ring but features a brass body. The innovative collet design ensures positive grip on the tubing and the rigid stainless steel tube support stays in place for ease of proper assembly. Use with the following Parker Parflex Division tubing. - 1120 Nylon Air Brake Tubing - 1320 Quantum Elastomeric Air Brake Tubing Markets: - Heavy duty truck - Trailer - Mobile - Rail Features/Benefits: - D.O.T. quick connect push-in fittings for repairing truck and trailer air brake lines - For use in air brake systems on semi-trucks, trailers, buses, mobile equipment and farm implements - Use in secondary air applications such as pneumatic doors for rail, air seats, shock absorbers and in cab instruments - Meets performance requirements of D.O.T. FMVSS 571.106, SAE J1131 and SAE J2494-3 - Stainless steel tube support assures maximum flow and performance requirements of SAE J2494-3 - Composite body - strong, lightweight, compact and impact resistant - Composite body can be rotated after assembly to align shaped fittings for proper orientation - All threads per SAE J476 - PTC fittings reduce assembly time over compression style fittings by 90% - Quick connect push-in fitting for leak proof tube connections - D.O.T. approved air brake fitting for servicing nylon brake and secondary air lines - Quick connecting push-in fittings for servicing work by fleets, repair shops and farm implement dealers Applications: - Air brakes - Air tanks - Air ride - Sliders - Tire inflation - Primary & secondary air lines - Cab controls Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 400/500-15/16 Bias Implement Tube With TR15 Valve (281139)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (20” in x 25’ ft Roll) (430-2025)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- VELVAC Spiral Wrap 100Ft 1-1/4" (020078)
- Parker Automotive Brakes