Shop All Flared Tube Fittings
Parker
Female Elbow, Brass, Tube x FNPT, PK10
Mfr # 150F-6-6
Zoro # G1715411
product price: $46.19
/pk 10, $4.62/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 150F-6-6
- Zoro # G1715411
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Female Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- KOHLER Rite-Temp Pressure-Balance Cartridge (8305-NA)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- PARKER 5/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-5)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- Parker Flared Tube Fittings