Shop All Flared Tube Fittings
Parker
Female Elbow, Brass, Tube x FNPT, PK10
Mfr # 150F-4-2
Zoro # G1233644
original price:
$36.85
9% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 150F-4-2
- Zoro # G1233644
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/8" |
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- SLOAN Ecos Conversion Kit, Toilet, Dual Flush, 1.6/1.1 (EBV1004A)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- COMPONENT HARDWARE Brushed Aluminum Corner Cross Brace Fitting For 1-5/8" OD Legs (A35-1010)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- Parker Tube Fittings