Shop All Brake Parts
Parker
Female Elbow, Brass, 5/8 in Tube, 1.70 in L
Mfr # 270NTA-10-8
Zoro # G4150898
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Sub-Category Elbows
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Type Airbrake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 270NTA-10-8
- Zoro # G4150898
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Thread Size | 13/16-18" |
Pipe Size | 1/2" |
Length | 1.70" |
Overall Length | 1 11/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Threading Size | 13/16-18 |
Fitting Pipe Size | 1/2 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick EEz-In Under Platform Telescoping Ladder, 3-Step (19623-61)
- T-H MARINE T-H Marine DS-1R-DP Pontoon Door Stop - Right Hinge (DS-1R-DP)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-250)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PARKER Adapter, 5/8 in. Tube Size, 2.44 in. L (37PTCSP-10-8)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- Parker Brake Parts