Shop All Brake Parts
Parker
Female Elbow, Brass, 1/8 in Pipe, 0.96 in L
Mfr # 270NTA-3-2
Zoro # G4150889
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Tube Size 3/16 in
- Material Brass
- Thread Size 5/16-24"
- Length 0.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 270NTA-3-2
- Zoro # G4150889
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/16 in |
Thread Size | 5/16-24" |
Length | 0.96" |
Pipe Size | 1/8" |
Overall Length | 31/32 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 5/16-24 |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- FULL THROTTLE Cove Cushion - Blue, #110000-500-999-18 (110000-500-999-18)
- SOLAR Battery Charger, 10/6/2A, 6/12V (PL2310)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- PARKER Female Elbow, 45 deg., Brass, 1.20 in. L (179PTC-8-6)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-250)
- PARKER Connector, Female, Brass, 1/4" Tube Size (66PTC-4-4)
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.08 in L (371PTC-4-4)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- Parker Automotive Brakes