Shop All Brake Parts
Parker
Female Elbow, 90 deg., 1/2 in. Tube Size
Mfr # 370PTC-8-8
Zoro # G5434847
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Tube Size 1/2 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Material Nylon
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 370PTC-8-8
- Zoro # G5434847
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2 |
Details
Item | Female Elbow |
Sub-Category | Elbows |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Material | Nylon |
Application | Air |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | FNPTF |
Resistance Properties | Impact-Resistant |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 250 psi |
System of Measurement | Imperial |
Compatible Tube Material | Nylon, Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Material | Composite |
Minimum Operating Temperature | -40 Degrees F |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Composite, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Clear (ED3703C)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- TIGER BRAND JACK POST 15GA 19""-36""H (J-S-36)
- WESTWARD Strap Wrench, 1 to 6 3/10 In., 22 In. L (23M601)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-250)
- PARKER Air Brake Tubing, 1/8 In. OD, Blue (PFT-2A-BLU-100)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- PARKER Air Brake Tubing, 1/4 In. OD, Grn (1120-4A-GRN-250)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- PARKER Male Branch Tee, 3/8 in. Thread, 1.48 in L (372PTCSP-4-6)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- Parker Automotive Brakes