Shop All Brake Parts
Parker
Female Elbow, 45 deg., 3/8 in. Tube Size
Mfr # 179PTC-6-2
Zoro # G5576868
original price:
$24.55
9% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Elbows
- Thread Size 1/8 in
- Type DOT Fitting
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 179PTC-6-2
- Zoro # G5576868
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 1/8 in |
Hex Size | 11/16 in |
Outside Dia. | 3/8 in |
Pipe Size | 1/8 in |
Length | 0.99 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/8 |
Overall Length | 15/16 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Platinum Dexron VI/Mercon Automatic Transmission Fluid 1 qt (550041916)
- VELVAC Quick Release Valve 3/8 X 3/8 (032015)
- GROTE Economy Stop/Tail/Turn Lamp, Red (52922)
- ILC Replacement for Military Ms24515-685 replacement light bulb lamp, 10PK (MS24515-685 MILITARY)
- PARKER Swivel Male Run Tee, 3/8 in. Tube Size (171PTC-6-4)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-250)
- PARKER Female Elbow, 45 deg., Brass, 1.20 in. L (179PTC-8-6)
- PARKER Swivel Male Branch Tee, Brass, 1.22 in. L (172PTC-6-6)
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- PARKER Plug In Elbow, 5/8 in. Tube Sz, 1.36 in. L (369PTCSP-10-8)
- Parker Automotive Brakes