Shop All Brake Parts
Parker
Female Elbow, 3/8 in. Tube Sz, 1.25 in. L
Mfr # 170PTCNS-6-4
Zoro # G5435005
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Elbows
- Thread Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 170PTCNS-6-4
- Zoro # G5435005
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 1/4 in |
Length | 1.25 in |
Outside Dia. | 3/8 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/16 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR-DM-DRSTPMAG-B Powder-Coated Magnetic Door Stop - Black (OBPR-DM-DRSTPMAG-B)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- DAYCO Utility Belt Industrl V-Belt, Ap25 (AP25)
- PARKER Bulkhead Union, Brass, 5/8 in. Tube Size (62NFBH-10)
- PARKER Male Connector, DOT Fitting, 2.03" L (68PTC-12-12)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-500)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-500)
- PARKER Union Tee, Nylon, 2.03 in. L (364PTC-6-6-4)
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- Parker Brake Parts