Shop All Brake Accessories
Parker
Female Elbow, 3/8 in. Pipe Sz, 1.25 in. L
Mfr # 170PTCNS-6-6
Zoro # G5434996
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Elbows
- Connection Tube x FNPT
- Thread Size 3/8 in
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170PTCNS-6-6
- Zoro # G5434996
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 3/8 in |
Thread Size | 3/8 in |
Length | 1.25 in |
Outside Dia. | 3/8 in |
Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 2 5/16" - 3 1/4" SS Clamp 4" x4" x4" (A-CLAMP230)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- PARKER SLEEVE (60AB-8)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- AGS Splice-LokA/C Repair, SPLICE-LOK, Kit, 5/16, 3/8, & 1/2 Tube (ACRK-046C)
- Parker Brake Accessories