Shop All Brake Accessories
Parker
FEMALE ELBOW
Mfr # 270AB-8-6
Zoro # G709817456
product price: $49.85
/ea
$49.85
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
- Brand Parker
- MFR # 270AB-8-6
- Zoro # G709817456
- Country of Origin United States
- Category Brake Accessories
Description
Being the world's leader in leak free technologies Parker's air brake - AB fittings are economical compression style fittings for copper air brake lines. AB fittings meet the functional requirements of SAE J246 and the performance requirements of D.O.T. FMVSS571.106. AB fittings have a pre-applied thread sealant on all male pipe threads. Electroless nickel plated bodies can be used with bio-diesel. Use with copper air brake tubing or the following Parker Parflex Division tubing. 1120 Nylon Air Brake Tubing with a tube support 1320 Quantum Elastomeric Air Brake Tubing with a tube support Markets: Heavy duty truck Trailer Mobile Features/Benefits: D.O.T. compression style fittings for repairing truck and trailer air brake lines For use in air brake systems on semi-trucks, trailers, buses, mobile equipment and farm implements Meets D.O.T. FMVSS571.106 performance Meets functional requirements of SAE J246 All brass air brake fitting Reusable Use with copper tubing in air brake systems Pre-applied thread sealant Applications: Copper air brake lines Coolant lines Fuel lines Custom configurations and sizes are available upon request. Contact us for additional information.
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
- A & I PRODUCTS Bulb, #894, 37.5W, 12V 4" x1.5" x3.5" (A-9847313)
- ILC Replacement For Ac Delco, 3211822 Alternator (321-1822 ALTERNATOR)
- TRIDENT HOSE Trident TRL590SS Black Rubber 90° Elbow w/T-Bolt Clamps; 5" (TRL590SS)
- MANN FILTER 11-20 Mb Various V8 Oem 278 094 00 04 Air Filter Oem, C3397 (C3397)
- PARKER SLEEVE (60AB-8)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- AGS PS Banjo Fitting Assembly M16x1.5, 1/Bag (PSR-021)
- Parker Brake Accessories