Shop All Brake Parts
Parker
Female Elbow, 1/4 in. Tube Sz, 0.84 in. L
Mfr # 170PTCNS-4-2
Zoro # G5435020
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Sub-Category Elbows
- Material Brass
- Application Air
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170PTCNS-4-2
- Zoro # G5435020
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 27/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX 100Oz Liq Car Wash (T149R)
- WESTIN FM6 Flush Mount LED (09-1918FM6)
- NTK Distributor Cap and Rotor Kit 1991-1995 Suzuki Sidekick 1.6L, 3D1026 (3D1026)
- PARKER Swivel Male Branch Tee, 1/2 in. Tube Size (172PTC-8-4)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-250)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-100)
- PARKER Adapter, 5/8 in. Tube Size, 2.44 in. L (37PTCSP-10-8)
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L (368PTC-4-2)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-100)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-250)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1469X4X6)
- Parker Automotive Brakes