Shop All Brake Parts
Parker
Female Elbow, 1/2 in. Tube Sz, 1.70 in. L
Mfr # 170PTCNS-8-8
Zoro # G5434978
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Sub-Category Elbows
- Material Brass
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170PTCNS-8-8
- Zoro # G5434978
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- GENUINE Oil Filter, 04152-Yzza3 (04152-YZZA3)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- HI-LIFT JACK YELLOW 48" FRJ MODEL. 7000 LB. CAPACITY (4660 RATED CAPACITY)COMPONENT (FR-485PC)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PARKER Female Branch Tee, 1/4 in. Tube Size (377PTC-4-4)
- PARKER Swivel Male Run Tee, 3/8 in. Tube Size (171PTC-6-4)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- Parker Brake Parts