Shop All Compression Tube Fittings
Parker
FEMALE CONNECTOR
Mfr # 66CA-8-6
Zoro # G109818398
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66CA-8-6
- Zoro # G109818398
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's economical Compress-Align fittings are pre-assembled with a captive sleeve which is always oriented correctly for faster assembly. The captive sleeve gives a visible inspection before and after installation and the design of the sleeve aligns to seal even out-of-round tubing. Compress-Align can be used in many areas where flare fittings are used due to the higher pressure rating, meaning no flaring, soldering or tube preparation resulting in faster installation. Compress-Align bodies are interchangeable with standard compression bodies so inventory is decreased. Use with copper, aluminum and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene PTFE FEP PFA Markets: Industrial Pneumatic Packaging Automation Chemical Compressors Water filtration Features/Benefits: All brass construction Captive sleeve Higher working pressures versus standard compression fitting Bodies interchangeable with standard compression bodies Economical One wrench turn from finger tight for assembly for all sizes 1/8'' through 1'' sizes available U.L. listed for flammable liquids Applications: Air lines Lubrication lines Fluid transfer Chemical dispensing Cooling lines Machine tool Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1150300EG)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- DELTA Commercial Centerset Blade (2529LF-LGHDF)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC6N-S)
- PARKER Connector, Zinc Steel, CompxM, 1/4Inx1/8In (4 FBU-S)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- PARKER 1/2" Compression Union Tee (P8TU8)
- PARKER 1/4" Compression x FNPT 90 Degree Elbow (P4FE4)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-6 F5BU-S)
- Parker Compression Tube Fittings