Shop All Compression Tube Fittings
Parker
FEMALE CONNECTOR
Mfr # 66CA-5-2
Zoro # G709818392
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66CA-5-2
- Zoro # G709818392
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's economical Compress-Align fittings are pre-assembled with a captive sleeve which is always oriented correctly for faster assembly. The captive sleeve gives a visible inspection before and after installation and the design of the sleeve aligns to seal even out-of-round tubing. Compress-Align can be used in many areas where flare fittings are used due to the higher pressure rating, meaning no flaring, soldering or tube preparation resulting in faster installation. Compress-Align bodies are interchangeable with standard compression bodies so inventory is decreased. Use with copper, aluminum and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene PTFE FEP PFA Markets: Industrial Pneumatic Packaging Automation Chemical Compressors Water filtration Features/Benefits: All brass construction Captive sleeve Higher working pressures versus standard compression fitting Bodies interchangeable with standard compression bodies Economical One wrench turn from finger tight for assembly for all sizes 1/8'' through 1'' sizes available U.L. listed for flammable liquids Applications: Air lines Lubrication lines Fluid transfer Chemical dispensing Cooling lines Machine tool Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (6064101.002)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200025)
- EVERFLOW FIP Dielectric Union Pipe Fitting 1-1/4" (DUFF0114-NL)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BL-S)
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- PARKER 5/16" Tube Brass Compression Nut & Sleeve 10PK (61PB-5)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- LEGEND VALVE 1/2" GALVANIZED COMP. COUPLING (303-103)
- Parker Compression Tube Fittings