Shop All DOT Fittings & Tubing
Parker
Female Connector, 5/8 x 1/2 In
Mfr # 66NTA-10-8
Zoro # G4040041
original price:
$18.55
14% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type FNPT x Tube
- Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66NTA-10-8
- Zoro # G4040041
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Length | 1.99 in |
Thread Size | 1 1/16 in |
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
Threading Size | 13/16-18 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471554 (471554)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, E-Series (RBX-100)
- MR. GASKET V/C PLUGS (6375)
- PARKER Male Connector, 3/8 x 1/4 In (VS68NTA-6-4)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Union, 5/8 In (62PTC-10)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Rigid, 3/8" x 3/8" Male NPT (DOT54-0606)
- Parker DOT Fittings & Tubing