Shop All Flared Tube Fittings
Parker
Female Connector, 45deg, Tube x FNPT, PK10
Mfr # 46F-8-12
Zoro # G0979431
original price:
$90.59
13% off
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 46F-8-12
- Zoro # G0979431
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Flare Thread Size | 3/4-16 |
Pipe Size (Fittings) | 3/4" |
Fitting Thread Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 1 1/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 25/32 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/4 in |
Description
Female Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 in, Hex Size 1 1/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- ANVIL 2" x 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310020409)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-4-2)
- PARKER Flare Fittings, Brass, 1-3/32 (661FHD-6-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-4)
- PARKER 1/8" MNPS x 3/16" Flare Brass Connector 10PK (48IFHD-3-2)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- PARKER Flare Fittings, Brass, 1-7/8 (43F-10-12)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- Parker Tube Fittings