Shop All Flared Tube Fittings
Parker
Female Connector, 45deg, Tube x FNPT, PK10
Mfr # 46F-5-2
Zoro # G0255263
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 46F-5-2
- Zoro # G0255263
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 1/2-20 |
Pipe Size (Fittings) | 1/8" |
Hex Size | 9/16 in |
Fitting Thread Size | 1/2-20 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Female Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Hex Size 9/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Adapter, 3/4"-27 Female x 55/64"-27 Male (60435001)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-4)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- Parker Tube Fittings