Shop All Flared Tube Fittings
Parker
Female Connector, 45deg, Tube x FNPT, PK10
Mfr # 46F-4-4
Zoro # G1224553
original price:
$27.59
5% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 46F-4-4
- Zoro # G1224553
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 7/16-20 |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Female Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 11/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- PIONEER FAUCETS Bath Waste And Overflow-Trip Lever Face Plate W/Screws, Polished Chrm (X-6400031)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER Brass Metric Compression Fitting (0124 18 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- Parker Tube Fittings